Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 3/4 x 3/8mm
Mfr # CG-2005-10
Zoro # G9718694
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in x 3/8 in
- Shape Egg
- Coating PTFE
- Color White
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-2005-10
- Zoro # G9718694
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 3/4 in x 3/8 in |
Overall Width - Metric | 9.53 mm |
Overall Length - Metric | 19.05 mm |
Diameter - Metric | 9.52 mm |
Details
Item | Stirring Bar |
Shape | Egg |
Coating | PTFE |
Color | White |
Standards | FDA Compliant |
For Use With | 10 to 100 mL Flask, Round Bottom Vessels |
Material | PTFE |
Features | Shaped to Spin Freely |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 19.05 mm, Overall Width - Metric 9.53 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 10 to 100 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Flat And, PK 10 (SSSP08)
- DYNALON Bottle Wide Mouth Grad 1000 mL, PK5 (202445-1000)
- HEATHROW SCIENTIFIC Test Tube Rack, 106 Compartments (120759)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- GLOBE SCIENTIFIC Magnetic Stirrer, 4.7" Plate Length (GSE)
- SP SCIENCEWARE STIRRING BAR, PTFE, OCTAGON, 5/8X5/16 (F37110-0058)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- Chemglass Lab Utensils