Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 2 x 3/8mm
Mfr # CG-2001-17
Zoro # G2998865
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 2 in x 3/8 in
- Shape Octagon
- Material Alnico
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2001-17
- Zoro # G2998865
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 2 in x 3/8 in |
Overall Length - Metric | 50.8 mm |
Overall Width - Metric | 241.81 mm |
Diameter - Metric | 9.52 mm |
Details
Item | Stirring Bar |
Coating | PTFE |
Shape | Octagon |
Material | Alnico |
Standards | FDA Compliant |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 50.8 mm, Overall Width - Metric 241.81 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- Chemglass Stir Bars & Rods