Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 2 1/2 x 3/4mm
Mfr # CG-2005-16
Zoro # G6033404
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Egg
- Coating PTFE
- Size 2 1/2 in x 3/4 in
- Standards FDA Compliant
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2005-16
- Zoro # G6033404
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 2 1/2 in x 3/4 in |
Diameter - Metric | 19.05 mm |
Overall Width - Metric | 19.05 mm |
Overall Length - Metric | 63.5 mm |
Details
Shape | Egg |
Coating | PTFE |
Item | Stirring Bar |
Standards | FDA Compliant |
Material | PTFE |
For Use With | 3,000 to 5,000 mL Flask, Round Bottom Vessels |
Features | Shaped to Spin Freely |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 19.05 mm, Overall Length - Metric 63.5 mm, Overall Width - Metric 19.05 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 3,000 to 5,000 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- KIMBLE CHASE Hydrometer Jar 600ml 375 mm Hx50 mm Dia (20058-50375)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Hot Plate Stirrer, 7 x (SP88857100)
- SP SCIENCEWARE SPINBAR, PYREX, STIRRING BAR, RND, 1-1/2X3/8 (F37101-0112)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- Chemglass Lab Utensils