Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 16 x 10 mm
Mfr # CG-2008-11
Zoro # G1980356
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangular
- Size 16 mm x 10 mm
- Coating PTFE
- Standards FDA Compliant
- Features Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-2008-11
- Zoro # G1980356
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 16 mm x 10 mm |
Overall Width - Metric | 10 mm |
Diameter - Metric | 10 mm |
Overall Length - Metric | 16 mm |
Details
Shape | Triangular |
Item | Stirring Bar |
Coating | PTFE |
Standards | FDA Compliant |
Features | Magnetic |
Material | PTFE |
For Use With | Conical Vessels, Small Test Tubes |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Triangular, Material PTFE, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 16 mm, Overall Width - Metric 10 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Magnetic, For Use With Conical Vessels, Small Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- YSI Self-stirring Optical BOD Probe (OBOD)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- UNITED SCIENTIFIC Stir Bars, With Pivot Ring, (Octagon) 25 (MSB25)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X1-1/2MM (F37119-0008)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- Chemglass Stir Bars & Rods