Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 10 x 5 mm
Mfr # CG-2013-02
Zoro # G2998871
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 20 mm x 8 mm
- Shape Star
- Color White
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2013-02
- Zoro # G2998871
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 20 mm x 8 mm |
Diameter - Metric | 8 mm |
Overall Length - Metric | 20 mm |
Overall Width - Metric | 8 mm |
Details
Coating | PTFE |
Item | Stirring Bar |
Shape | Star |
Color | White |
Standards | FDA Compliant |
Features | Shape of Stir Bar Creates a Deep Vortex and Provides Stability During Stirring |
Material | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Star, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 20 mm, Overall Width - Metric 8 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shape of Stir Bar Creates a Deep Vortex and Provides Stability During Stirring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- HEATHROW SCIENTIFIC Inoculatng Needle/Loop, 10uL Rigid, PK1000 (HS81121D)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 250Ml, PK 2 (SF149-250)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 4" dia., 1L Cap. (077-880-00-00)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- Chemglass Lab Utensils