Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 10 x 3 mm
Mfr # CG-2003-16
Zoro # G2998795
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Micro
- Size 10 mm x 3 mm
- Coating PTFE
- Color White
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-2003-16
- Zoro # G2998795
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 10 mm x 3 mm |
Overall Width - Metric | 3 mm |
Overall Length - Metric | 10 mm |
Diameter - Metric | 3 mm |
Details
Shape | Micro |
Coating | PTFE |
Item | Stirring Bar |
Color | White |
Standards | FDA Compliant |
Material | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 3 mm, Overall Length - Metric 10 mm, Overall Width - Metric 3 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- DYNALON CONTNR SNAP-ON 10 DRAM PE, PK144 (426364-10)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU4)
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- Chemglass Stir Bars & Rods