Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 1 x 5/16mm
Mfr # CG-2001-08
Zoro # G2999048
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Shape Octagon
- Size 1 in x 5/16 in
- Material Alnico
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2001-08
- Zoro # G2999048
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 5/16 in |
Overall Length - Metric | 25.4 mm |
Overall Width - Metric | 201.42 mm |
Diameter - Metric | 7.93 mm |
Details
Item | Stirring Bar |
Coating | PTFE |
Shape | Octagon |
Material | Alnico |
Standards | FDA Compliant |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric 201.42 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Ring, Steel Rod, 3" Diameter (SRSR03)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCTGN, 2X3/8 (F37110-0238)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- SP SCIENCEWARE Stir Bar, Flea, Micro Pack, PK6 (F37162-0000)
- Chemglass Stir Bars & Rods