Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 1 x 3/8mm
Mfr # CG-2001-09
Zoro # G2999020
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Coating PTFE
- Size 1 in x 3/8 in
- Color White
- Standards FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2001-09
- Zoro # G2999020
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 3/8 in |
Diameter - Metric | 9.52 mm |
Overall Width - Metric | 241.81 mm |
Overall Length - Metric | 25.4 mm |
Details
Shape | Octagon |
Coating | PTFE |
Item | Stirring Bar |
Color | White |
Standards | FDA Compliant |
Material | Alnico |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 9.52 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric 241.81 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 124mm L, PK500 (135040-500)
- ALCONOX Detergent, 1 qt., PK12 (1232)
- DETECTAMET Metal Detectable Scraper, 16 1/3" L, Blue (517-A50-P01)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, OCT, 1/2X1/8 (F37110-1218)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- Chemglass Lab Utensils