Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 1 x 1/2mm
Mfr # CG-2005-11
Zoro # G9718685
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Shape Egg
- Size 1 in x 1/2 in
- Features Shaped to Spin Freely
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2005-11
- Zoro # G9718685
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 in x 1/2 in |
Overall Width - Metric | 12.7 mm |
Overall Length - Metric | 25.4 mm |
Diameter - Metric | 12.7 mm |
Details
Item | Stirring Bar |
Coating | PTFE |
Shape | Egg |
Features | Shaped to Spin Freely |
Material | PTFE |
Standards | FDA Compliant |
For Use With | 100 to 250 mL Flask, Round Bottom Vessels |
Color | White |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 12.7 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric 12.7 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 100 to 250 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- TRICORBRAUN 28-410 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (005678)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A0-CF-EC-ESDBLU)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- Chemglass Stir Bars & Rods