Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 1 1/4 x 5/8mm
Mfr # CG-2005-12
Zoro # G5989837
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Shape Egg
- Size 1 1/4 in x 5/8 in
- Material PTFE
- Features Shaped to Spin Freely
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2005-12
- Zoro # G5989837
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 1/4 in x 5/8 in |
Overall Width - Metric | 0.63 in |
Overall Length - Metric | 31.75 mm |
Diameter - Metric | 15.87 mm |
Details
Coating | PTFE |
Item | Stirring Bar |
Shape | Egg |
Material | PTFE |
Features | Shaped to Spin Freely |
Standards | FDA Compliant |
Color | White |
For Use With | 250 to 500 mL Flask, Round Bottom Vessels |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 15.87 mm, Overall Length - Metric 31.75 mm, Overall Width - Metric 0.63 in, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 250 to 500 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centrifuge Tube, Sterile, 15 mL, PK500 (P10402)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 6" X 4", PK 12 (MSG6X4)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- SP SCIENCEWARE SPINPLUS, STIRRING BAR, PTFE, 1 (F37144-0100)
- DYNALON Stirring Bar, White, Micro, 2 x 7mm Size (303485)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- Chemglass Stir Bars & Rods