Shop All Stir Bars & Rods
Chemglass
Stirring Bar, 1 1/2 x 5/8mm
Mfr # CG-2005-13
Zoro # G5885101
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Size 1 1/2 in x 5/8 in
- Shape Egg
- Standards FDA Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2005-13
- Zoro # G5885101
- Country of Origin United Kingdom
- Category Stir Bars & Rods
Dimensions
Size | 1 1/2 in x 5/8 in |
Diameter - Metric | 15.87 mm |
Overall Width - Metric | 15.88 mm |
Overall Length - Metric | 38.1 mm |
Details
Coating | PTFE |
Item | Stirring Bar |
Shape | Egg |
Standards | FDA Compliant |
Color | White |
Material | PTFE |
Features | Shaped to Spin Freely |
For Use With | 300 to 500 mL Flask, Round Bottom Vessels |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Egg, Material PTFE, Product Type Stirring Bar, Diameter - Metric 15.87 mm, Overall Length - Metric 38.1 mm, Overall Width - Metric 15.88 mm, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Shaped to Spin Freely, For Use With 300 to 500 mL Flask, Round Bottom Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- COLLOMIX Collomix 40140 AR170HF Bituminous & Waterproofing Paddle (40140)
- CHEMGLASS Stirring Bar, 5 x 2mm (CG-2003-12)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- CHEMGLASS Stirring Bar, 10 x 3 mm (CG-2003-16)
- CHEMGLASS Stirring Bar, 2 1/2 x 3/4mm (CG-2005-16)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- Chemglass Lab Utensils