Shop All Lab Mixing Accessories
Chemglass
Stirrer Bearing, 10m
Mfr # CG-2077-01
Zoro # G5907167
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10m
- Material PTFE
- AccessoryType Stirrer Bearing
- Product Type Stirrer Bearings
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-2077-01
- Zoro # G5907167
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Diameter | 3/8 in |
Details
Type | 10m |
Item | Stirrer Bearing |
Material | PTFE |
AccessoryType | Stirrer Bearing |
Product Type | Stirrer Bearings |
Description
Stirrer Bearing, Material PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 1000mL, Class A, To Contain (TC), ASTM E288, 1/Box (8201000)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- AQUAPHOENIX SCIENTIFIC Syringe, 10mL, Plastic, Luer-Lok Tip (SY-2010-P)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- HEIDOLPH Pitched-Blade Impeller, PR 30 (036300400)
- GENIE Small Ampule Tube Attachment (SI-0570)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENIE Recessed Platform (504-0039-00)
- Chemglass Lab Mixing & Blending