Shop All Digital Microscopes
Chemglass
Slide, Microscope, Quartz, 25 x 25mm
Mfr # CGQ-0640-03
Zoro # G9718703
original price:
$22.89
31% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 mm x 25 mm
- Thickness 1 mm
- Material Quartz
- Overall Length 25 mm
- Overall Width 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CGQ-0640-03
- Zoro # G9718703
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Size | 25 mm x 25 mm |
Overall Length | 25 mm |
Overall Width | 25 mm |
Details
Item | Microscope Slide |
Thickness | 1 mm |
Material | Quartz |
Product Type | Microscope Slide |
Color | Clear |
Autoclavable | No |
Number of Slides | 1 |
Edge Type | Ground |
Description
Microscope Slide, Product Type Microscope Slide, Material Quartz, Overall Length 25 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 1, Includes Not Applicable, Color Clear, Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- ELGA Purelab 3000 7000 Purification (LC187)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- ALCONOX Citranox, 1 gal (114021)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- CHEMGLASS Coverslip, Quartz, 19mm x 19mm (CGQ-0660-01)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- CELESTRON ACQUISITION, LLC Celestron Handheld Digital Microscope Pro (44308)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- Chemglass Digital Microscopes