Shop All Lab Adapters & Joints
Chemglass
Sleeve, Ribbed, 45/50
Mfr # CG-136-06
Zoro # G6454637
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Lower Ground Mouth Size 45/50
- Material of Construction PTFE
- Color White
- Upper Ground Mouth Size 45/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-136-06
- Zoro # G6454637
- Country of Origin United Kingdom
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 45/50 |
Upper Ground Mouth Size | 45/50 |
Overall Length | 63.5 mm |
Details
Item | SleeVe |
Type | Sleeve |
Material of Construction | PTFE |
Color | White |
Features | Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal |
Product Type | Sleeve |
Material | PTFE |
Autoclavable | No |
Description
Sleeve, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 45/50, Overall Length 63.5 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color White, Autoclavable No, Features Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- KONTES Glass Funnel, for 25mm ULTRA-WARE Microfi (953701-0000)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Connector, Hook (CG-9262-01)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- Chemglass Lab Adapters & Joints