Shop All Lab Adapters & Joints
Chemglass
Sleeve, Ribbed, 24/40
Mfr # CG-136-03
Zoro # G6573122
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Lower Ground Mouth Size 24/40
- Material of Construction PTFE
- Overall Length 38.1 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-136-03
- Zoro # G6573122
- Country of Origin United Kingdom
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 38.1 mm |
Upper Ground Mouth Size | 24/40 |
Details
Item | SleeVe |
Type | Sleeve |
Material of Construction | PTFE |
Color | White |
Features | Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal |
Product Type | Sleeve |
Autoclavable | No |
Material | PTFE |
Description
Sleeve, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 38.1 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color White, Autoclavable No, Features Reusable PTFE Sleeve with Knurled, Reinforced Gripping Ring for Easy Removal, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- ZORO SELECT Carboy, 5 L, 229 mm H, Natural (405404-0005)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Connector, Hook (CG-9262-01)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- ORBIT Transition Adapter 3/4 in. 200 psi (57187)
- Chemglass Labware