Shop All Lab Adapters & Joints
Chemglass
Sleeve, Joint, 45/50
Mfr # CG-116-19
Zoro # G7081821
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sleeve
- Color White
- Lower Ground Mouth Size 45/50
- Overall Length 50.8 mm
- Upper Ground Mouth Size 45/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-116-19
- Zoro # G7081821
- Country of Origin Germany
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 45/50 |
Overall Length | 50.8 mm |
Upper Ground Mouth Size | 45/50 |
Details
Item | SleeVe |
Type | Sleeve |
Color | White |
Material of Construction | PTFE |
Features | Reusable 0.005 in Thick PTFE Sleeve for Standard Taper Joints Provides a Grease-Free Seal |
Material | PTFE |
Product Type | Sleeve |
Autoclavable | No |
Description
Sleeve, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 45/50, Overall Length 50.8 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color White, Autoclavable No, Features Reusable 0.005 in Thick PTFE Sleeve for Standard Taper Joints Provides a Grease-Free Seal, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, P (STARA2117)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- SYNTHWARE ADAPTER, FLOW CONTROL, METERING STOPCOCK 90°, 19/22. (A721922)
- Chemglass Lab Adapters & Joints