Shop All Lab Adapters & Joints
Chemglass
Sleeve, Joint, 14/20
Mfr # CG-116-04
Zoro # G9718755
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Material of Construction PTFE
- Lower Ground Mouth Size 14/20
- Color White
- Overall Length 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-116-04
- Zoro # G9718755
- Country of Origin Germany
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 14/20 |
Overall Length | 19.05 mm |
Upper Ground Mouth Size | 14/20 |
Details
Item | SleeVe |
Type | Sleeve |
Material of Construction | PTFE |
Color | White |
Features | Reusable 0.005 in Thick PTFE Sleeve for Standard Taper Joints Provides a Grease-Free Seal |
Product Type | Sleeve |
Material | PTFE |
Autoclavable | No |
Description
Sleeve, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 19.05 mm, USP Specification Not Applicable, Product Type Sleeve, Type Sleeve, Material PTFE, Color White, Autoclavable No, Features Reusable 0.005 in Thick PTFE Sleeve for Standard Taper Joints Provides a Grease-Free Seal, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES Silicone Lids, Mixed Size Set, Blue, 3/pk, 3PK (212303B)
- KEENEY MFG BR P TRAP 1-1/2"" SX1-1/2 (305CP)
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #27 (S280027)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- Chemglass Labware