Shop All Bottles & Jars
Chemglass
Septum Stopper, Sleeve, White, PK100
Mfr # CG-3022-22
Zoro # G5961891
product price: $46.59
/pk 100, $0.47/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Autoclavable No
- Special Features For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall
- Product Type Septum Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-22
- Zoro # G5961891
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | White |
Autoclavable | No |
Special Features | For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall |
Product Type | Septum Stopper |
Liner Material | None |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color White, Autoclavable No, Special Features For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall, For Labware Type Syringes, Tubings, Vessels, Liner Material None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- DETECTAMET Metal Detectable Scraper, 3.93" L, YL, PK5 (523-S105-T205-P05)
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- CHEMGLASS 45/50 PTFE Stopper (CG-3002-L-45)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- Chemglass Labware