Shop All Bottles & Jars
Chemglass
Septum Stopper, Sleeve, Red, PK100
Mfr # CG-3022-05
Zoro # G5998675
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
- Autoclavable No
- Special Features For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall
- Product Type Septum Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-05
- Zoro # G5998675
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | Red |
Autoclavable | No |
Special Features | For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall |
Product Type | Septum Stopper |
Liner Material | None |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Autoclavable No, Special Features For 8 mm Outer Diameter Standard Wall or 9 mm Outer Diameter Medium Wall, For Labware Type Syringes, Tubings, Vessels, Liner Material None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- ZORO SELECT Carboy, Narrow Mouth, 10L, HDPE, Translucent (208685-0010)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- CHEMGLASS Stopper (CG-3002-L-29)
- TRICORBRAUN 8 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (024883)
- Chemglass Labware