Shop All Bottles & Jars
Chemglass
Septum Stopper, PK12
Mfr # CG-3022-99
Zoro # G5939674
product price: $29.19
/pk 12, $2.43/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Autoclavable No
- Special Features For 24/40-24/25 Outer Joints
- Product Type Septum Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-99
- Zoro # G5939674
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 24/40-24/25 |
Details
Item | Stopper |
Material | Rubber |
Color | White |
Autoclavable | No |
Special Features | For 24/40-24/25 Outer Joints |
Product Type | Septum Stopper |
Liner Material | None |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Stopper Size 24/40-24/25, Material Rubber, Product Type Septum Stopper, Color White, Autoclavable No, Special Features For 24/40-24/25 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Liner Material None, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- CORTEX Bottletop Dispenser for Gallon Jugs (18-260)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 1 L (CS1413-Q)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- Chemglass Labware