Shop All Bottles & Jars
Chemglass
Septum Stopper, PK100
Mfr # CG-3022-26
Zoro # G5876254
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Special Features For 19/22-19/38 Outer Joints
- Product Type Septum Stopper
- For Labware Type Syringes, Tubings, Vessels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-26
- Zoro # G5876254
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | White |
Special Features | For 19/22-19/38 Outer Joints |
Product Type | Septum Stopper |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color White, Special Features For 19/22-19/38 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- OHAUS pH Pen, Single Line LCD (ST10)
- AQUAPHOENIX SCIENTIFIC Mercuric Nitrate, 60 mL (MN9272-B)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-B009)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- Chemglass Labware