Shop All Bottles & Jars
Chemglass
Septum Stop, PK100
Mfr # CG-3022-06
Zoro # G5872955
product price: $99.25
/pk 100, $0.99/ea
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
- Special Features For 14/20-14/35 Outer Joints
- Product Type Septum Stopper
- For Labware Type Syringes, Tubings, Vessels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3022-06
- Zoro # G5872955
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Stopper |
Material | Rubber |
Color | Red |
Special Features | For 14/20-14/35 Outer Joints |
Product Type | Septum Stopper |
For Labware Type | Syringes, Tubings, Vessels |
Description
Stopper, Material Rubber, Product Type Septum Stopper, Color Red, Special Features For 14/20-14/35 Outer Joints, For Labware Type Syringes, Tubings, Vessels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010020)
- SP SCIENCEWARE Bulb Pipettor, Silicone Rubber (H37888-0000)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- VELP SCIENTIFIC Flocculator (F105A0117)
- CHEMGLASS Septum Stop (CG-3000-06)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-26)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- Chemglass Bottles & Jars