Shop All Bottles & Jars
Chemglass
Septum Stop
Mfr # CG-3000-06
Zoro # G5919557
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 29/42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3000-06
- Zoro # G5919557
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 29/42 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 29/42, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #1, PK 52 (RST1-H)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4100)
- GLAS-COL Fabric Mantle (100A O410)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- CHEMGLASS Cap, Green, PK100 (CG-4910-15)
- CHEMGLASS Conv. Pack, 2mL, PK100 (CV-7055-1232)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- CHEMGLASS Vial, 2mL, PK100 (CV-1150-1232)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01843)
- Chemglass Labware