Shop All Flasks
Chemglass
Round Bottom Flask, 5mL
Mfr # CG-1506-80
Zoro # G6027411
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 5 mL
- Labware Capacity - English 0.17 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 47 mm |
Labware Height - English | 1.59 in |
Stopper Size | 14/20 |
Joint Size | 14/20 |
Overall Height - Metric | 47 mm |
Compatible with Stopper Size | 14/20 |
Description
Round Bottom Flask, Capacity - Metric 5 mL, Capacity - English 0.17 fl oz, Flask Type Boiling, Overall Height - Metric 47 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Choline Chloride, 500 G (C41040-500.0)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- DEVILBISS AUTOMOTIVE REFINISHING KB-81-K5 SLIP RING LID KIT (5) (DV190577)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-10)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-18)
- SYNTHWARE FLASK, ERLENMEYER, 24/40, 1000mL (F664000)
- Chemglass Flasks