Shop All Flasks
Chemglass
Round Bottom Flask, 50mL
Mfr # CG-1506-89
Zoro # G5956124
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 19/22 |
Labware Height - Metric | 75 mm |
Labware Height - English | 2.54 in |
Overall Height - Metric | 75 mm |
Joint Size | 19/22 |
Compatible with Stopper Size | 19/22 |
Description
Round Bottom Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Boiling, Overall Height - Metric 75 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 250mL (F304250)
- Chemglass Labware