Shop All Flasks
Chemglass
Round Bottom Flask, 500mL
Mfr # CG-1524-A-05
Zoro # G5876866
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16.91 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - English | 2.54 in |
Labware Height - Metric | 75 mm |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 75 mm |
Joint Size | 14/20 |
Description
Round Bottom Flask, Capacity - Metric 50 mL, Capacity - English 16.91 fl oz, Flask Type Boiling, Overall Height - Metric 75 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-91)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Volumetric Flask, 200mL (CG-1617-200)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- Chemglass Flasks