Shop All Flasks
Chemglass
Round Bottom Flask, 3000mL
Mfr # CG-1506-27
Zoro # G5864756
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 3,000 mL
- Labware Capacity - English 101.44 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 240 mm |
Labware Height - English | 8.12 in |
Stopper Size | 24/40 |
Overall Height - Metric | 240 mm |
Joint Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 3 L, Capacity - English 101.44 fl oz, Flask Type Boiling, Overall Height - Metric 240 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS SPOON 18 CM L 2 PKG QTY BEL, PK2 (H36729-0018)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- CHEMGLASS Erlenmeyer Flask, 1000mL (CG-1542-12)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1520-46)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- VEE GEE Sibata Glass Erlenmeyer Flask, 2000mL (10530-2000)
- Chemglass Labware