Shop All Flasks
Chemglass
Round Bottom Flask, 2000mL
Mfr # CG-1524-50
Zoro # G5871537
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 2,000 mL
- Labware Capacity - English 67.63 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 221 mm |
Stopper Size | 24/40 |
Labware Height - English | 7.47 in |
Overall Height - Metric | 221 mm |
Joint Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Boiling, Overall Height - Metric 221 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-300 ppm Free Chlorine, PK600 (CH-300)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Acetone, PK3 (F11643-0222)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-95)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- Chemglass Flasks