Shop All Flasks
Chemglass
Round Bottom Flask, 2000mL
Mfr # CG-1506-25
Zoro # G5932577
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 2,000 mL
- Labware Capacity - English 67.63 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 24/40 |
Labware Height - Metric | 221 mm |
Labware Height - English | 7.47 in |
Overall Height - Metric | 221 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Boiling, Overall Height - Metric 221 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- Chemglass Labware