Shop All Flasks
Chemglass
Round Bottom Flask, 15mL
Mfr # CG-1506-84
Zoro # G5975401
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 15 mL
- Labware Capacity - English 0.51 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 59 mm |
Labware Height - English | 2 in |
Stopper Size | 14/20 |
Joint Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 59 mm |
Description
Round Bottom Flask, Capacity - Metric 15 mL, Capacity - English 0.51 fl oz, Flask Type Boiling, Overall Height - Metric 59 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- CYTIVA WHATMAN Quantitative Fltr Paper, 42 Ashless, PK100 (1442-150)
- GLOBE SCIENTIFIC Transfer Pipet, 70mL, 155mm, Stand, PK500 (138080-S01)
- LOVIBOND Ammonia # 1 Tablets (512580BT)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-91)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- Chemglass Flasks