Shop All Flasks
Chemglass
Round Bottom Flask, 150mL
Mfr # CG-1506-11
Zoro # G5864311
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 150 mL
- Labware Capacity - English 5.07 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 120 mm |
Labware Height - English | 4.06 in |
Stopper Size | 24/40 |
Overall Height - Metric | 120 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 150 mL, Capacity - English 5.07 fl oz, Flask Type Boiling, Overall Height - Metric 120 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cap, Screw Closure Size 28-400, PK144 (239211)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement 16.4'L Platform To Display Cable For 242433 & 242434 (SCS-NP771-F)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1520-46)
- CHEMGLASS Volumetric Flask, 250mL (CG-1600-07)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- Chemglass Flasks