Shop All Flasks
Chemglass
Round Bottom Flask, 125mL
Mfr # CG-1506-09
Zoro # G5969625
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 125 mL
- Labware Capacity - English 4.23 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 3.79 in |
Labware Height - Metric | 112 mm |
Stopper Size | 29/42 |
Compatible with Stopper Size | 29/42 |
Overall Height - Metric | 112 mm |
Joint Size | 29/42 |
Description
Round Bottom Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Boiling, Overall Height - Metric 112 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 1m (35660-54)
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-10)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- CHEMGLASS Erlenmeyer Flask, 250mL (CG-1542-05)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 250mL, Class B, To Contain (TC), ASTME288, 6/Box (8250250)
- Chemglass Labware