Shop All Flasks
Chemglass
Round Bottom Flask, 125mL
Mfr # CG-1506-08
Zoro # G6007276
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 125 mL
- Labware Capacity - English 4.23 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 112 mm |
Stopper Size | 24/40 |
Labware Height - English | 3.79 in |
Overall Height - Metric | 112 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Boiling, Overall Height - Metric 112 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Plastic Clip Popper (2495)
- UNITED SCIENTIFIC Inoculating Loops, 10 uL, Blue, pk, PK 30 (K1020)
- UNITED SCIENTIFIC Convex Mirror, 50Mm Dia / 100Mm Fl (MCV504)
- UNITED SCIENTIFIC Bottle Top Dispenser, 10 - 100Ml (BTDR-6)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- CHEMGLASS Volumetric Flask, 200mL (CG-1615-200)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-10)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- Chemglass Labware