Shop All Flasks
Chemglass
Round Bottom Flask, 100mL
Mfr # CG-1524-A-08
Zoro # G5967105
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - Metric | 86 mm |
Labware Height - English | 2.91 in |
Joint Size | 14/20 |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 86 mm |
Description
Round Bottom Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 86 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Angled, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1524-03)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- Chemglass Labware