Shop All Flasks
Chemglass
Round Bottom Flask, 100mL
Mfr # CG-1520-49
Zoro # G6038715
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - Metric | 86 mm |
Labware Height - English | 2.91 in |
Overall Height - Metric | 86 mm |
Compatible with Stopper Size | 14/20 |
Joint Size | 14/20 |
Description
Round Bottom Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 86 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880008)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- CHEMGLASS Round Bottom Flask, 150mL (CG-1506-11)
- CHEMGLASS Erlenmeyer Flask, 250mL (CG-1542-05)
- CHEMGLASS Volumetric Flask, 250mL (CG-1617-250)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- Chemglass Labware