Shop All Flasks
Chemglass
Round Bottom Flask, 100mL
Mfr # CG-1506-91
Zoro # G5901192
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 100 mL
- Labware Capacity - English 3.38 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 88 mm |
Labware Height - English | 2.98 in |
Stopper Size | 19/22 |
Overall Height - Metric | 88 mm |
Joint Size | 19/22 |
Compatible with Stopper Size | 19/22 |
Description
Round Bottom Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Boiling, Overall Height - Metric 88 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 19/22, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE PP Scissor-Type Forceps, Blue PP, PK 12 (6320-0010)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- ZORO SELECT Funnel, Buchner, 100mL, Porcelain (CG-1888-02)
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 10mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200010)
- Chemglass Labware