Shop All Flasks
Chemglass
Round Bottom Flask, 1000mL
Mfr # CG-1506-23
Zoro # G5876534
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Boiling
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 24/40 |
Labware Height - English | 6.22 in |
Labware Height - Metric | 184 mm |
Joint Size | 24/40 |
Overall Height - Metric | 184 mm |
Compatible with Stopper Size | 24/40 |
Description
Round Bottom Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Boiling, Overall Height - Metric 184 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 4mm, PLUG 15. 2/30 (S181530)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-24)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-95)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- Chemglass Flasks