Shop All Lab Adapters & Joints
Chemglass
Ring, Silicone
Mfr # CG-197-03
Zoro # G2998725
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ring
- Overall Length 19.05 mm
- Color Beige
- Material of Construction Silicone with a Vulcanized PTFE Washer
- Features For Use with CG-195 Cap, Seal is Made from Silicone with a Vulcanized PTFE Washer Having an Aperture to Fit the Listed Tubing Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-197-03
- Zoro # G2998725
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 19.05 mm |
For Tubing Outside Diameter | 11 mm to 13 mm |
Details
Item | Ring |
Type | Ring |
Color | Beige |
Material of Construction | Silicone with a Vulcanized PTFE Washer |
Features | For Use with CG-195 Cap, Seal is Made from Silicone with a Vulcanized PTFE Washer Having an Aperture to Fit the Listed Tubing Size |
Product Type | Ring |
Autoclavable | No |
Material | Silicone |
Description
Ring, Overall Length 19.05 mm, USP Specification Not Applicable, Product Type Ring, Type Ring, Material Silicone, Color Beige, Autoclavable No, Features For Use with CG-195 Cap, Seal is Made from Silicone with a Vulcanized PTFE Washer Having an Aperture to Fit the Listed Tubing Size, Standards Not Applicable, For Tubing Outside Diameter 11 mm to 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Slide Box, 25 Place, PK5 (513075AST)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- Chemglass Lab Adapters & Joints