Shop All Flasks
Chemglass
Recovery Flask, 25mL
Mfr # CG-1512-53
Zoro # G5931606
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 25 mL
- Labware Capacity - English 0.85 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - Metric | 79 mm |
Labware Height - English | 2.67 in |
Overall Height - Metric | 79 mm |
Compatible with Stopper Size | 14/20 |
Joint Size | 14/20 |
Description
Distilling Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Distilling, Overall Height - Metric 79 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- RPI Tween 80, 1 L (P20390-1.0)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-21)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- SYNTHWARE HEAT TRANSFER BLOCK FOR ROUND BOTTOM FLASKS (H200003)
- Chemglass Flasks