Shop All Flasks
Chemglass
Recovery Flask, 200mL
Mfr # CG-1512-59
Zoro # G5905776
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 200 mL
- Labware Capacity - English 6.76 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 128 mm |
Stopper Size | 14/20 |
Labware Height - English | 4.33 in |
Overall Height - Metric | 128 mm |
Compatible with Stopper Size | 14/20 |
Joint Size | 14/20 |
Description
Distilling Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Distilling, Overall Height - Metric 128 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 7-1/2 In. L, PK250 (PB-317)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (700BU)
- WHEATON Safety Coated Media Bottle, 250mL, PK12 (W219937)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-A-16)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- CHEMGLASS Recovery Flask, 50mL (CG-1512-01)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 50mL (F301950)
- Chemglass Flasks