Shop All Flasks
Chemglass
Recovery Flask, 200mL
Mfr # CG-1512-06
Zoro # G6009254
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 200 mL
- Labware Capacity - English 6.76 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 142 mm |
Labware Height - English | 4.8 in |
Stopper Size | 29/42 |
Compatible with Stopper Size | 29/42 |
Overall Height - Metric | 142 mm |
Joint Size | 29/42 |
Description
Distilling Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Distilling, Overall Height - Metric 142 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Erlenmeyer Flask, 250mL (CG-1542-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-02)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- SYNTHWARE FLASK, 1L FILTERING, 40/35 (F100004)
- Chemglass Flasks