Shop All Flasks
Chemglass
Recovery Flask, 200mL
Mfr # CG-1512-05
Zoro # G6020463
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 200 mL
- Labware Capacity - English 6.76 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - English | 4.8 in |
Labware Height - Metric | 142 mm |
Stopper Size | 24/40 |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Overall Height - Metric | 142 mm |
Description
Distilling Flask, Capacity - Metric 200 mL, Capacity - English 6.76 fl oz, Flask Type Distilling, Overall Height - Metric 142 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Dressing Forcep 6" (640400)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- AMERICAN SCIENTIFIC MoleTek 1000ul Universal Non-Filtered Pipet, Polypropylene, 96/rack, 960/case, 960PK (147217A)
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1508-P-34)
- CHEMGLASS Volumetric Flask, 100mL (CG-1617-100)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- Chemglass Flasks