Shop All Flasks
Chemglass
Recovery Flask, 10mL
Mfr # CG-1512-51
Zoro # G6002114
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 10 mL
- Labware Capacity - English 0.34 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 14/20 |
Labware Height - English | 2.1 in |
Labware Height - Metric | 62 mm |
Compatible with Stopper Size | 14/20 |
Overall Height - Metric | 62 mm |
Joint Size | 14/20 |
Description
Distilling Flask, Capacity - Metric 10 mL, Capacity - English 0.34 fl oz, Flask Type Distilling, Overall Height - Metric 62 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 14/20, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994M)
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- CHEMGLASS Pear Shaped, 100mL (CG-1554-02)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-95)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- CHEMGLASS Round Bottom Flask, 2000mL (CG-1506-25)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- Chemglass Flasks