Shop All Flasks
Chemglass
Recovery Flask, 1000mL
Mfr # CG-1512-09
Zoro # G5866987
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Distilling
- Labware Capacity - Metric 1,000 mL
- Labware Capacity - English 33.81 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 215 mm |
Stopper Size | 24/40 |
Labware Height - English | 7.27 in |
Overall Height - Metric | 215 mm |
Compatible with Stopper Size | 24/40 |
Joint Size | 24/40 |
Description
Distilling Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Distilling, Overall Height - Metric 215 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK400 (137135)
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- MILTON INDUSTRIES PLUG RECAPPERS F (MI779)
- CHEMGLASS Round Bottom Flask, 250mL (CG-1506-92)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- CHEMGLASS Dewar Flask, 1900mL (CG-1593-04)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- CHEMGLASS Dewar Flask, 1000mL (CG-1593-03)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- Chemglass Labware