Shop All Lab Clamps & Straps
Chemglass
Quick-Release Clamp, 80mm
Mfr # CG-141-T-10
Zoro # G5889974
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 3.15 in
- Max. Jaw Opening 0.5 in
- Material Stainless Steel
- Product Type Quick-Release Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-141-T-10
- Zoro # G5889974
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 3.15 in |
Overall Length | 3 1/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 0.5 in |
Material | Stainless Steel |
Item | Clamp Lattice Connector |
Product Type | Quick-Release Clamp |
Clamp Material | PTFE |
Compatible Product Type | Reaction Flanges and Lids |
Maximum Jaw Opening | 1/2 in |
Clamp Finish | PTFE Coated |
Description
Multipurpose, Clamp, Length 3.15 in, Max. Jaw Opening 0.5 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 500 mL (CS1000-P)
- BUYERS PRODUCTS B1310 2 Inch Tubular Shaft Assembly 48 Inch (B9553SF)
- SCIENTIFIC LABWARES Reusable Inoculating Loops And Needle Se (SWZR-212)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- Chemglass Lab Clamps & Straps