Shop All Lab Clamps & Straps
Chemglass
Quick-Release Clamp, 150mm
Mfr # CG-141-T-14
Zoro # G5881312
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5.9 in
- Diameter 150 in
- Base Length 8 in
- Base Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-141-T-14
- Zoro # G5881312
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5.9 in |
Diameter | 150 in |
Base Length | 8 in |
Base Width | 7 1/2 in |
Height | 1 in |
Overall Height | 1 in |
Overall Length | 6 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Material | Aluminum |
Item | Quick-Release Clamp |
Product Type | Quick-Release Clamp |
Clamp Finish | PTFE Coated |
Clamp Material | PTFE |
Compatible Product Type | Reaction Flanges and Lids |
Description
Multipurpose, Clamp, Length 5.9 in, Diameter 150 in, Base Length 8 in, Base Width 7 1/2 in, Material Aluminum, Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- Chemglass Lab Stands & Supports