Shop All Microbiology Media
Chemglass
Porcelain Dessicator Plt, 230mm
Mfr # CG-8260-230
Zoro # G4687225
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Accessory Type Dessicator Plate
- Overall Diameter 9 in
- Product Type Desiccator Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-8260-230
- Zoro # G4687225
- Country of Origin India
- Category Microbiology Media
Dimensions
Overall Diameter | 9 in |
Details
Material | Porcelain |
Item | Dessicator Plate |
Accessory Type | Dessicator Plate |
Product Type | Desiccator Plate |
Description
Dessicator Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- REED INSTRUMENTS Replacement Refractometer Lens Cover (RPDPA1)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118240B)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51686)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK250 (21RK87)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- Chemglass Microbiology Media