Shop All Microbiology Media
Chemglass
Porcelain Dessicator Plt, 140mm
Mfr # CG-8260-140
Zoro # G4654264
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Accessory Type Dessicator Plate
- Overall Diameter 5 1/2 in
- Product Type Desiccator Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-8260-140
- Zoro # G4654264
- Country of Origin India
- Category Microbiology Media
Dimensions
Overall Diameter | 5 1/2 in |
Details
Material | Porcelain |
Item | Dessicator Plate |
Accessory Type | Dessicator Plate |
Product Type | Desiccator Plate |
Description
Dessicator Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- UNITED SCIENTIFIC Mini Projectile Launcher (MPL001)
- REICHERT Darkfield Colony Counter, Manual, 110V (13332500)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- SP SCIENCEWARE Desiccator, 24cm (F42027-0000)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- Chemglass Microbiology Media