Shop All Lab Dishes
Chemglass
Plate, 1 x 1
Mfr # CGQ-0620-01
Zoro # G6912683
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Borosilicate Glass
- Dimensions 1 in x 1 in x 1/16 in
- Product Type Well Plate
- Overall Height - Metric 1.58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CGQ-0620-01
- Zoro # G6912683
- Country of Origin United States
- Category Lab Dishes
Dimensions
Dimensions | 1 in x 1 in x 1/16 in |
Overall Height - Metric | 1.58 mm |
Details
Item | Well Plate |
Material | Borosilicate Glass |
Product Type | Well Plate |
Description
Well Plate, Diameter - Metric Not Applicable, Material Borosilicate Glass, Dimensions 25.4 x 25.4 x 1.59 mm, Product Type Well Plate, Includes Not Applicable, Overall Height - Metric 1.58 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Laboratory Rack Pipette, 28 Capacity (F18955-0000)
- YSI Lab Grade pH Probe, 1 Meter Cable (1007-1)
- CURAD 1 In. x 1 In. 70% Alcohol Swabs, 200PK (CUR45581RBI)
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- CELLTREAT Petri Dish, Polystyrene, 16mL, 4 Well, PK500 (229684)
- CELLTREAT CELLTREAT® 150mm x 20mm Petri Dish, Sterile (229653)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 12.0Ml (JCB100)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 40mL, Flat Bottom, Borosilicate Glass, 6PK (UNCRDSH-FB-40)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- EAGLE THERMOPLASTICS Weighing Dish, 2-1/4 In. L, PK250 (PB-316 BUY IN 8'S)
- MTC BIO MTC Bio Square Shape Weigh Boat, 45 x 45 mm, 20 ml, Polystyrene, White, 500 Pack (B6001W)
- Chemglass Labware