Shop All Bottles & Jars
Chemglass
Pennyhead Hollow Stopper
Mfr # CG-3000-14
Zoro # G5899266
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Special Features Hollow, Pennyhead
- Product Type Stopper
- Stopper Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-3000-14
- Zoro # G5899266
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Stopper Size | 14/20 |
Details
Item | Stopper |
Material | Glass |
Special Features | Hollow, Pennyhead |
Product Type | Stopper |
Description
Stopper, Stopper Size 14/20, Material Glass, Product Type Stopper, Special Features Hollow, Pennyhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- CHEMGLASS Stopper (CG-3002-L-29)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-20)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3791-B009)
- CHEMGLASS Septum Stop (CG-3000-06)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- Chemglass Bottles & Jars